Motion
B8T35BS
General Purpose Plug - Brass Body Material, Unvalved, 1 in BSPP, 1 – 11 Male Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #06230820
MFR #B8T35BS
Price$63.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1 in BSPP, 1 – 11 Male Thread, 1300 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #06230820
MFR #B8T35BS

Mfr description
B8T35BS CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.09/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11 BSPP
  • Body Size
    1 in
  • Hex
    1.75 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    5200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1 in BSPP, 1 – 11 Male Thread
  • Flow Rate
    140.00 gpm
  • Hose Connection Type
    Male BSPP
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    1300 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)