Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 7/8 – 18 UNS Male Thread, 7/8 – 18 UNS Male Thread, 3/8 in Body Size, Viton® Seal
MI ITEM #06230884
MFR #FD14-4002-07-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FD14-4002-07-06 CPLNG, OTHER

Specifications

  • Coupling Component
    Plug
  • Hose Connection Type
    Male UNS
  • Actual Thread Size
    7/8 – 18 UNS
  • Body Material
    Steel
  • Seal Material
    Viton®
  • Description Keyword
    7/8 – 18 UNS Male Thread, 7/8 – 18 UNS Male Thread
  • Body Size
    3/8 in
  • Flow Rate
    0.68 gpm
  • Hex
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text