Motion
FD14-4002-25-06
Quick Disconnect Plug - Steel Body Material, M12 x 1.75 Male Thread, 3/8 in Body Size, Viton® Seal
Mi Item #06230897
MFR #FD14-4002-25-06
Price$123.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, M12 x 1.75 Male Thread, 3/8 in Body Size, Viton® Seal
Mi Item #06230897
MFR #FD14-4002-25-06

Mfr description
FD14-4002-25-06 CPLNG, OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.91/each

Specifications

Dimensions

  • Actual Thread Size
    M12 x 1.75
  • Body Size
    3/8 in
  • Hex
    1.06 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    M12 x 1.75 Male Thread
  • Flow Rate
    0.24 gpm
  • Hose Connection Type
    Male Metric
  • Seal Material
    Viton®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)