Motion
FD17-1003-04-04
Quick Disconnect Socket - Stainless Steel Body Material, 7/16 – 20 SAE, 5500 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #06230907
MFR #FD17-1003-04-04
Price$457.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Stainless Steel Body Material, 7/16 – 20 SAE, 5500 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #06230907
MFR #FD17-1003-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.49/each

Specifications

Dimensions

  • Actual Thread Size
    7/16 – 20 SAE
  • Body Size
    1/4 in
  • Hex
    0.75 in

Details

  • Body Material
    Stainless Steel
  • Burst Pressure
    16500 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    7/16 – 20 SAE
  • Seal Material
    EPDM
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5500 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
FD17-1003-04-04 CPLNG, FD17 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought