Motion
FD56-1207-06-06
Hydraulic Socket - Steel Body Material, Two-Way Valve, 3/8 in NPT, 3/8 – 18 Female Thread, 4000 psi psi, 3/8 in Body Size, FKM Seal
MI ITEM #06230985
MFR #FD56-1207-06-06
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 3/8 in NPT, 3/8 – 18 Female Thread, 4000 psi psi, 3/8 in Body Size, FKM Seal
MI ITEM #06230985
MFR #FD56-1207-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.48/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    6.00 gpm
  • Hose Connection Type
    Female NPT
  • Seal Material
    FKM
  • Spillage
    0.27727 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
FD56-1207-06-06 CPLNG, 5600 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought