Specifications
Details
- ApplicationHydraulic
- Coupling ComponentSocket
- Description KeywordFemale NPTF Thread
- Hose Connection TypeFemale NPTF
- Standard InterchangeISO 7241-A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)