Motion
FD56-1239-08-10
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/2 in NPT, 1/2 – 14 Female Thread, 4000 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #06230995
MFR #FD56-1239-08-10
Price$162.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 1/2 in NPT, 1/2 – 14 Female Thread, 4000 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #06230995
MFR #FD56-1239-08-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.64/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    5/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    12.00 gpm
  • Hose Connection Type
    Female NPT
  • Seal Material
    FKM
  • Spillage
    0.09468 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
FD56-1239-08-10 CPLNG, 5600 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought