Motion
FD69-1011-08-08
Quick Disconnect Plug - Steel Body Material, Unvalved, 1/2 in NPT, 1/2 – 14 Female Thread, 10000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06231007
MFR #FD69-1011-08-08
Price$373.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, Unvalved, 1/2 in NPT, 1/2 – 14 Female Thread, 10000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06231007
MFR #FD69-1011-08-08

Mfr description
FD69-1011-08-08 CPLNG, FD69 SERIES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.54/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.31 in

Details

  • Body Material
    Steel
  • Burst Pressure
    40000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    45.00 gpm
  • Hose Connection Type
    Female NPT
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)