Motion
FD85-1001-24-24
Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5000 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #06231020
MFR #FD85-1001-24-24
Price$417.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5000 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #06231020
MFR #FD85-1001-24-24

Mfr description
FD85-1001-24-24 COUPLING PLUG/MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.43/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    100.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    2.80656 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)