Motion
FD90-1090-10-04
Hydraulic Plug - Steel Body Material, Two-Way Valve, M10 x 1 Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06231050
MFR #FD90-1090-10-04
Price$201.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, M10 x 1 Male Thread, 7000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06231050
MFR #FD90-1090-10-04

Mfr description
FD90-1090-10-04 CPLNG, FD90 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.31/each

Specifications

Dimensions

  • Actual Thread Size
    M10 x 1
  • Body Size
    1/4 in
  • Hex
    0.81 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    28000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    M10 x 1 Male Thread
  • Flow Rate
    0.60 gpm
  • Hose Connection Type
    Male Metric O-Ring
  • Seal Material
    Buna-N
  • Spillage
    0.00338 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    10 mm
  • Valve Type
    Two-Way Valve
  • Working Pressure
    7000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)