Motion
FD96-1002-08-08
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/2 in NPT, 1/2 – 14 Female Thread, 7980 psi psi, 1/2 in Body Size
Mi Item #06231067
MFR #FD96-1002-08-08
Price$342.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/2 in NPT, 1/2 – 14 Female Thread, 7980 psi psi, 1/2 in Body Size
Mi Item #06231067
MFR #FD96-1002-08-08

Mfr description
FD96-1002-08-08 CPLGS OTHER MALE HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.74/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.42 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20300 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    11.90 gpm
  • Hose Connection Type
    Female NPT
  • Spillage
    0.00085 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    7980 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)