Motion
FD96-1005-20-20
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5080 psi psi, 1-1/4 in Body Size
Mi Item #06231095
MFR #FD96-1005-20-20
Price$659.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5080 psi psi, 1-1/4 in Body Size
Mi Item #06231095
MFR #FD96-1005-20-20

Mfr description
FD96-1005-20-20 CPLGS OTHER MALE HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.99/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/8 – 12 SAE
  • Body Size
    1-1/4 in
  • Hex
    2.17 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17400 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread
  • Flow Rate
    50.09 gpm
  • Hose Connection Type
    Female ORB
  • Spillage
    0.00203 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    5080 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)