Motion
FTP251BST
Quick Disconnect Plug - Brass Body Material, Unvalved, 1/8 – 28 BSPT, 200 psi psi, 1/4 in Body Size
Mi Item #06231133
MFR #FTP251BST
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, Unvalved, 1/8 – 28 BSPT, 200 psi psi, 1/4 in Body Size
Mi Item #06231133
MFR #FTP251BST

Mfr description
FTP251BST CPLNG, FLO-TEMP SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 28 BSPT
  • Body Size
    1/4 in
  • Hex
    0.44 in

Details

  • Body Material
    Brass
  • Burst Pressure
    800 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/8 – 28 BSPT
  • Flow Rate
    2.20 gpm
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)