Motion
FTP354F
Quick Disconnect Plug - Brass Body Material, Unvalved, 1/2 – 14 NPTF, 200 psi psi, 3/8 in Body Size
Mi Item #06231150
MFR #FTP354F
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, Unvalved, 1/2 – 14 NPTF, 200 psi psi, 3/8 in Body Size
Mi Item #06231150
MFR #FTP354F

Mfr description
FTP354F CPLNG, FLO-TEMP SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    0.88 in

Details

  • Body Material
    Brass
  • Burst Pressure
    800 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 – 14 NPTF
  • Flow Rate
    4.50 gpm
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)