Motion
GD1052641
Pneumatic Socket - Aluminum Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 232 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06231209
MFR #GD1052641
Price$90.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Aluminum Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 232 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06231209
MFR #GD1052641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.51/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.67 in

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum
  • Burst Pressure
    928 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    149.50 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Push Button
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    232 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
GD1052641 CPLNG, SAFELINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought