Motion
GR605R
Quick Disconnect Socket - Brass Body Material, 3/8 in ORB, 1/4 in Body Size
MI ITEM #06231233
MFR #GR605R
Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/8 in ORB, 1/4 in Body Size
MI ITEM #06231233
MFR #GR605R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.87/each

Specifications

Dimensions

  • Body Size
    1/4 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in ORB
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/8 in

Overview

Mfr description
GR605R CPLNG, 600 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought