Specifications
Dimensions
- Body Size1/4 in
Details
- Body MaterialBrass
- Coupling ComponentSocket
- Description Keyword3/8 in ORB
- Hose Connection TypeFemale ORB
- Thread Hose I.D. Tube O.D.3/8 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)