Motion
GR605SL143
Quick Disconnect Socket - Brass Body Material, 3/8 – 18 NPTF, 1500 psi psi, 1/4 in Body Size, FKM Seal
Mi Item #06231236
MFR #GR605SL143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/8 – 18 NPTF, 1500 psi psi, 1/4 in Body Size, FKM Seal
Mi Item #06231236
MFR #GR605SL143

Mfr description
GR605SL143 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.69 in

Details

  • Body Material
    Brass
  • Burst Pressure
    6000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    157.20 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    FKM
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)