Motion
HA0501100
Hydraulic Socket - Steel Body Material, 1/4 – 19 BSPP, 10150 psi psi, 1/4 in Body Size, Nitrile Seal
MI ITEM #06231255
MFR #HA0501100
Price$57.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/4 – 19 BSPP, 10150 psi psi, 1/4 in Body Size, Nitrile Seal
MI ITEM #06231255
MFR #HA0501100

Mfr description
HA0501100 CPLNG, H5000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.74/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in
  • Hex
    0.75 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/4 – 19 BSPP
  • Flow Rate
    3.06 gpm
  • Seal Material
    Nitrile
  • Spillage
    0.03381 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    10150 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)