Motion
HA0503200
Hydraulic Plug - Steel Body Material, 1/2 – 14 BSPP, 7250 psi psi, 1/2 in Body Size, Nitrile Seal
Mi Item #06231260
MFR #HA0503200
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/2 – 14 BSPP, 7250 psi psi, 1/2 in Body Size, Nitrile Seal
Mi Item #06231260
MFR #HA0503200

Mfr description
HA0503200 CPLNG, H5000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    1/2 in
  • Hex
    1.06 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 – 14 BSPP
  • Flow Rate
    6.74 gpm
  • Seal Material
    Nitrile
  • Spillage
    0.08454 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    7250 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)