Motion
HP3PB37F
Quick Disconnect Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 10000 psi psi, 3/8 in Body Size
Mi Item #06231265
MFR #HP3PB37F
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 10000 psi psi, 3/8 in Body Size
Mi Item #06231265
MFR #HP3PB37F

Mfr description
HP3PB37F CPLNG, HP3 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1.26 in

Details

  • Body Material
    Steel
  • Burst Pressure
    26800 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    6.00 gpm
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)