Motion
LL12H46143
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2200 psi psi, 1-1/2 in Body Size, FKM Seal
MI ITEM #06231292
MFR #LL12H46143
List Price$1,543.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2200 psi psi, 1-1/2 in Body Size, FKM Seal
MI ITEM #06231292
MFR #LL12H46143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,543.63/each for your price

Overview

Mfr description
LL12H46143 CPLNG,

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2200 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Stainless Steel
  • Seal Material
    FKM
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Body Size
    1-1/2 in
  • Coupling Connection Type
    Manual
  • Spillage
    3.08722 fl oz (US)
  • Flow Rate
    99.00 gpm
  • Hex
    2.38 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought