Motion
LL12K46192
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1-1/2 – 11-1/2 NPTF, 2200 psi psi, 1-1/2 in Body Size, EPDM Seal
Mi Item #06231305
MFR #LL12K46192
Price$1,053.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1-1/2 – 11-1/2 NPTF, 2200 psi psi, 1-1/2 in Body Size, EPDM Seal
Mi Item #06231305
MFR #LL12K46192

Mfr description
LL12K46192 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.39/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.38 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1-1/2 – 11-1/2 NPTF
  • Flow Rate
    99.00 gpm
  • Seal Material
    EPDM
  • Spillage
    3.08722 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    2200 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)