Motion
LL12S46143
General Purpose Socket - Stainless Steel Body Material, Unvalved, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2500 psi psi, 1-1/2 in Body Size, FKM Seal
Mi Item #06231309
MFR #LL12S46143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Unvalved, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 2500 psi psi, 1-1/2 in Body Size, FKM Seal
Mi Item #06231309
MFR #LL12S46143

Mfr description
LL12S46143 CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.60 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    5600 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    297.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    FKM
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    2500 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)