Motion
LL1H11SL
Hydraulic Socket - Stainless Steel Body Material, Female NPTF Thread
MI ITEM #06231323
MFR #LL1H11SL
Price$116.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Female NPTF Thread
MI ITEM #06231323
MFR #LL1H11SL

Mfr description
LL1H11SL CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.16/each

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    Female NPTF Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)