Motion
LL1K4
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 5000 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #06231334
MFR #LL1K4
Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 5000 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #06231334
MFR #LL1K4

Mfr description
LL1K4 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.70/each

Specifications

Dimensions

  • Actual Thread Size
    7/16 – 20 SAE
  • Body Size
    1/8 in
  • Hex
    0.69 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in ORB, 7/16 – 20 SAE Female Thread
  • Flow Rate
    0.80 gpm
  • Hose Connection Type
    Female ORB
  • Seal Material
    Buna-N
  • Spillage
    0.01691 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)