Motion
LL1T11BS
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1/8 in BSPP, 1/8 – 28 Male Thread, 4200 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #06231341
MFR #LL1T11BS
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1/8 in BSPP, 1/8 – 28 Male Thread, 4200 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #06231341
MFR #LL1T11BS

Mfr description
LL1T11BS CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 28 BSPP
  • Body Size
    1/8 in
  • Hex
    0.50 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    11200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/8 in BSPP, 1/8 – 28 Male Thread
  • Flow Rate
    2.70 gpm
  • Hose Connection Type
    Male BSPP
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    4200 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)