Motion
LL2S15
Quick Disconnect Socket - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size
Mi Item #06231398
MFR #LL2S15
Price$99.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size
Mi Item #06231398
MFR #LL2S15

Mfr description
LL2S15 CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.70/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in

Details

  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)