Motion
LL3H8192
Hydraulic Socket - Stainless Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3/8 in Body Size
MI ITEM #06231426
MFR #LL3H8192
Price$305.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3/8 in Body Size
MI ITEM #06231426
MFR #LL3H8192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.10/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    3/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in

Overview

Mfr description
LL3H8192 CPLNG, HK SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought