Motion
LL3S20143
General Purpose Socket - Stainless Steel Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 6300 psi psi, 3/8 in Body Size, FKM Seal
Mi Item #06231443
MFR #LL3S20143
Price$106.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 6300 psi psi, 3/8 in Body Size, FKM Seal
Mi Item #06231443
MFR #LL3S20143

Mfr description
LL3S20143 CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.32/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1.00 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    11200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    15.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    FKM
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    6300 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)