Motion
LL3S22143
Quick Disconnect Socket - Stainless Steel Body Material, Hose Barb, 3/8 in Body Size
Mi Item #06231451
MFR #LL3S22143
Price$128.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Stainless Steel Body Material, Hose Barb, 3/8 in Body Size
Mi Item #06231451
MFR #LL3S22143

Mfr description
LL3S22143 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.31/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    Hose Barb
  • Hose Connection Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)