Motion
LL4HP10
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 7/8 – 14 SAE, 4250 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06231461
MFR #LL4HP10
Price$298.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 7/8 – 14 SAE, 4250 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06231461
MFR #LL4HP10

Mfr description
LL4HP10 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.23/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Hex
    1.25 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    7/8 – 14 SAE
  • Flow Rate
    12.00 gpm
  • Seal Material
    Buna-N
  • Spillage
    0.11835 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4250 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)