Motion
LL4T27
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1/2 in Hose Barb, 3600 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06231514
MFR #LL4T27
Price$59.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, Unvalved, 1/2 in Hose Barb, 3600 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06231514
MFR #LL4T27

Mfr description
LL4T27 CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.70/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    8800 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    22.00 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    3600 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)