Specifications
Dimensions
- Body Size3/4 in
- Hex1.38 in
Details
- ApplicationHydraulic
- Body MaterialStainless Steel
- Coupling ComponentPlug
- Coupling Connection TypeManual
- Flow Rate26.00 gpm
- Seal MaterialBuna-N
- Spillage0.31447 fl oz (US)
- Standard InterchangeISO 7241-B
- Valve TypeTwo-Way Valve
- Working Pressure3500 psi
- Working Pressure Range3001 to 4000 psi
Overview
Mfr description
LL6K12S4 CPLNG, BEVERAGE