Motion
LL6KP12
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1-1/16 – 12 SAE, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06231540
MFR #LL6KP12
Price$249.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1-1/16 – 12 SAE, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06231540
MFR #LL6KP12

Mfr description
LL6KP12 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.26/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Hex
    1.38 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1-1/16 – 12 SAE
  • Flow Rate
    26.00 gpm
  • Seal Material
    Buna-N
  • Spillage
    0.31447 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)