Motion
LL6KP31192
Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread
Mi Item #06231548
MFR #LL6KP31192
Price$164.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread
Mi Item #06231548
MFR #LL6KP31192

Mfr description
LL6KP31192 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.36/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)