Motion
LL6KP31S3
Hydraulic Plug - Stainless Steel Body Material, 3/4 in Body Size
MI ITEM #06231556
MFR #LL6KP31S3
Price$187.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 3/4 in Body Size
MI ITEM #06231556
MFR #LL6KP31S3

Mfr description
LL6KP31S3 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.55/each

Specifications

Dimensions

  • Body Size
    3/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Flow Rate
    26 gpm
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)