Motion
LL6S31SL
General Purpose Socket - Stainless Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06231567
MFR #LL6S31SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06231567
MFR #LL6S31SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LL6S31SL CPLNG, ST SERIES

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Valve Type
    Unvalved
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Flow Rate
    66.00 gpm
  • Hex
    1.44 in
  • Burst Pressure
    6800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought