Motion
LL8HP16SL
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 3000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #06231579
MFR #LL8HP16SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 3000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #06231579
MFR #LL8HP16SL

Mfr description
LL8HP16SL CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    1 in
  • Hex
    1.88 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Flow Rate
    50.00 gpm
  • Hose Connection Type
    Female ORB
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Spillage
    0.57146 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)