Motion
LL8KP36NV
Hydraulic Plug - Stainless Steel Body Material
MI ITEM #06231610
MFR #LL8KP36NV
Price$169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material
MI ITEM #06231610
MFR #LL8KP36NV

Mfr description
LL8KP36NV CPLNG, OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.35/each

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Flow Rate
    50 gpm
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)