Motion
LL8S37
General Purpose Socket - Stainless Steel Body Material, Unvalved, 1 in Hose Barb, 2000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #06231617
MFR #LL8S37
Price$294.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Unvalved, 1 in Hose Barb, 2000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #06231617
MFR #LL8S37

Mfr description
LL8S37 CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.35/each

Specifications

Dimensions

  • Body Size
    1 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    5200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1 in Hose Barb
  • Flow Rate
    140.00 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)