Motion
ML12FFS50
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1/2 – 14 NPTF, 3625 psi psi, 1/2 in Body Size, Nitrile & Polyurethane Seal
Mi Item #06231639
MFR #ML12FFS50
Price$305.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1/2 – 14 NPTF, 3625 psi psi, 1/2 in Body Size, Nitrile & Polyurethane Seal
Mi Item #06231639
MFR #ML12FFS50

Mfr description
ML12FFS50 CPLNG, FF SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.73/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.42 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    14399 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 – 14 NPTF
  • Flow Rate
    14.53 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    Nitrile & Polyurethane
  • Spillage
    0.00041 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)