Specifications
Dimensions
- Actual Thread Size1-1/2 – 11-1/2 NPTF
- Body Size1-1/2 in
- Hex2.38 in
Details
- ApplicationHydraulic
- Body MaterialStainless Steel
- Coupling ComponentSocket
- Coupling Connection TypeManual
- Description Keyword1-1/2 – 11-1/2 NPTF
- Flow Rate99.00 gpm
- Seal MaterialBuna-N
- Spillage3.08722 fl oz (US)
- Standard InterchangeISO 7241-B
- Thread Hose I.D. Tube O.D.1-1/2 in
- Valve TypeTwo-Way Valve
- Working Pressure2200 psi
- Working Pressure Range2001 to 3000 psi