Motion
ML16FFP75143
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 3/4 – 14 NPTF, 3625 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #06231645
MFR #ML16FFP75143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 3/4 – 14 NPTF, 3625 psi psi, 5/8 in Body Size, FKM Seal
MI ITEM #06231645
MFR #ML16FFP75143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    5/8 in
  • Hex
    1.42 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    13775 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 – 14 NPTF
  • Flow Rate
    17.70 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    FKM
  • Spillage
    0.00054 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
ML16FFP75143 CPLNG, FF SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought