Motion
ML19FFP100143
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3625 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #06231647
MFR #ML19FFP100143
List Price$408.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3625 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #06231647
MFR #ML19FFP100143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$408.50/each for your price

Overview

Mfr description
ML19FFP100143 CPLGS, FF MALE HALF

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Stainless Steel
  • Seal Material
    FKM
  • Description Keyword
    1 – 11-1/2 NPTF
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Spillage
    0.00115 fl oz (US)
  • Flow Rate
    27.74 gpm
  • Hex
    1.61 in
  • Burst Pressure
    12789 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought