Motion
ML19FFS100143
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3625 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #06231649
MFR #ML19FFS100143
Price$864.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3625 psi psi, 3/4 in Body Size, FKM Seal
MI ITEM #06231649
MFR #ML19FFS100143

Mfr description
ML19FFS100143 CPLNG, FF SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.02/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    3/4 in
  • Hex
    1.61 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    12253 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1 – 11-1/2 NPTF
  • Flow Rate
    27.74 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    FKM
  • Spillage
    0.00115 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)