Motion
ML1H11143
Hydraulic Socket - Stainless Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/8 in Body Size
MI ITEM #06231652
MFR #ML1H11143
Price$155.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/8 in Body Size
MI ITEM #06231652
MFR #ML1H11143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.04/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in

Overview

Mfr description
ML1H11143 CPLNG,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought