Motion
ML1K11
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1/8 – 27 NPTF, 5000 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #06231656
MFR #ML1K11
Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, Two-Way Valve, 1/8 – 27 NPTF, 5000 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #06231656
MFR #ML1K11

Mfr description
ML1K11 CPLNG, HK SERIES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.24/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Hex
    0.56 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/8 – 27 NPTF
  • Flow Rate
    0.80 gpm
  • Seal Material
    Buna-N
  • Spillage
    0.01691 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)