Motion
PE2KLF72001A
Quick Disconnect Plug - Stainless steel Body Material, Two-Way Valve, 1/4 in Body Size
Mi Item #06231801
MFR #PE2KLF72001A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Stainless steel Body Material, Two-Way Valve, 1/4 in Body Size
Mi Item #06231801
MFR #PE2KLF72001A

Mfr description
PE2KLF72001A CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    1/4 in

Details

  • Body Material
    Stainless steel
  • Burst Pressure
    6000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Flow Rate
    2.20 gpm
  • Spillage
    0.03381 fl oz (US)
  • Valve Type
    Two-Way Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)