Motion
RD704L
Quick Disconnect Socket - Brass Body Material, 1/4 in Body Size
MI ITEM #06231833
MFR #RD704L
List Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1/4 in Body Size
MI ITEM #06231833
MFR #RD704L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.35/each for your price

Overview

Mfr description
RD704L CPLNG, 700 SERIES

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Male ORB
  • Body Material
    Brass
  • Body Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought